Shop CONTINENTAL
See all product information
Create Account
FHP V-Belt, PowerSpan, 4L650, 4L, 65 in, 1/2 in Top Width
- Mfr # 84650
- Zoro # G508229986
product price:Â
$
21.49
/ea
Key Features
V-Belt Type
Fractional Horsepower
Belt Series
PowerSpan
V-Belt Section
4L
Industry Number
4L650
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84650
- Zoro #
- G508229986
- UPC #
- 037256034572
- Country of Origin
- Mexico
- Item
- FHP V-Belt
- V-Belt Type
- Fractional Horsepower
- Belt Series
- PowerSpan
- V-Belt Section
- 4L
- Industry Number
- 4L650
- Number of Ribs
- 1
- Reinforcing Cord Material
- Aramid (Kevlar)
- Standards
- ISO1813
- Belt Material
- Rubber Compound
- Minimum Operating Temperature
- -67 Degrees F
- Maximum Operating Temperature
- 158 Degrees F
- Application
- Lawn and Garden
- Resistance Properties
- Abrasion-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
- Edge Construction
- Wrapped
- Number of Bands
- 1
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Static Conductivity
- Static Conductive
Dimensions
- Top Width
- 1/2 in
- Thickness
- 0.31 in
- Outside Length
- 65 in
- Belt Trade Size
- 4L
- Nominal Length
- 65 in
Description
Wedge V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number 4L650, Number of Bands 1, Outside Length 65 in, Reinforcing Cord Material Aramid, Thickness 5/16 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Wedge, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant, Standards ISO1813
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.