FHP V-Belt, PowerSpan, 4L970, 4L, 97 in, 1/2 in Top Width
- Mfr # 20984302
- Zoro # G910918614
product price:Â
$
9.19
/ea
Key Features
V-Belt Type
Fractional Horsepower
Belt Series
PowerSpan
V-Belt Section
4L
Industry Number
4L970
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20984302
- Zoro #
- G910918614
- UPC #
- -
- Country of Origin
- Thailand
- Item
- FHP V-Belt
- V-Belt Type
- Fractional Horsepower
- Belt Series
- PowerSpan
- V-Belt Section
- 4L
- Industry Number
- 4L970
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Belt Material
- Polybutadiene
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Application
- Fractional Horsepower
Dimensions
- Top Width
- 1/2 in
- Thickness
- 0.313 in
- Outside Length
- 97 in
- Belt Trade Size
- 4L
- Nominal Length
- 97 in
Description
V Belt, Belt Material Polybutadiene, Industry Number 4L970, Outside Length 97 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Belt Series PowerSpan, Standards ARPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.