Shop CONTINENTAL
See all product information
Create Account
FHP V-Belt, PowerSpan, 5L680, 5L, 68 in, 21/32 in Top Width
- Mfr # 85680
- Zoro # G508229726
product price:Â
$
31.99
/ea
Key Features
V-Belt Type
Fractional Horsepower
Belt Series
PowerSpan
V-Belt Section
5L
Industry Number
5L680
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85680
- Zoro #
- G508229726
- UPC #
- 037256035388
- Country of Origin
- Mexico
- Item
- FHP V-Belt
- V-Belt Type
- Fractional Horsepower
- Belt Series
- PowerSpan
- V-Belt Section
- 5L
- Industry Number
- 5L680
- Number of Ribs
- 1
- Reinforcing Cord Material
- Aramid (Kevlar)
- Standards
- ISO1813
- Application
- Lawn and Garden
- Maximum Operating Temperature
- 158 Degrees F
- Belt Material
- Rubber Compound
- Resistance Properties
- Abrasion-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
- Minimum Operating Temperature
- -67 Degrees F
- Number of Bands
- 1
- Edge Construction
- Wrapped
- Static Conductivity
- Static Conductive
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 21/32 in
- Thickness
- 0.41 in
- Outside Length
- 68 in
- Belt Trade Size
- 5L
- Nominal Length
- 68 in
Description
Wedge V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number 5L680, Number of Bands 1, Outside Length 68 in, Reinforcing Cord Material Aramid, Thickness 13/32 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Wedge, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant, Standards ISO1813
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.