Shop CONTINENTAL
See all product information
Create Account
FHP V-Belt, PowerSpan, 5L880, 5L, 88 in, 21/32 in Top Width
- Mfr # 85880
- Zoro # G508229870
product price:Â
$
35.69
/ea
Key Features
V-Belt Type
Fractional Horsepower
Belt Series
PowerSpan
V-Belt Section
5L
Industry Number
5L880
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85880
- Zoro #
- G508229870
- UPC #
- 037256035586
- Country of Origin
- United States
- Item
- FHP V-Belt
- V-Belt Type
- Fractional Horsepower
- Belt Series
- PowerSpan
- V-Belt Section
- 5L
- Industry Number
- 5L880
- Number of Ribs
- 1
- Reinforcing Cord Material
- Aramid (Kevlar)
- Standards
- ISO1813
- Resistance Properties
- Abrasion-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
- Maximum Operating Temperature
- 158 Degrees F
- Application
- Lawn and Garden
- Minimum Operating Temperature
- -67 Degrees F
- Belt Material
- Rubber Compound
- Number of Bands
- 1
- Edge Construction
- Wrapped
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Static Conductivity
- Static Conductive
Dimensions
- Top Width
- 21/32 in
- Thickness
- 0.406 in
- Outside Length
- 88 in
- Belt Trade Size
- 5L
- Nominal Length
- 88 in
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 5L880, Number of Bands 1, Outside Length 88 in, Reinforcing Cord Material Aramid, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.