Zoro Homepage

Food and Beverage hose

  • Mfr # 20070367

  • Zoro # G112530485


product price: $3,581.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
4 in
Hose Length
100 ft
Hose Color
Gray
Hose Cover Material
Synthetic Rubber
Hose Outside Dia.
3 33/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20070367
Zoro #
G112530485
UPC #
037256283468
Country of Origin
Canada

Dimensions

Hose Inside Dia.
4 in
Hose Length
100 ft
Hose Outside Dia.
3 33/64 in
Bend Radius
6 in

Details

Item
Food Hose
Hose Color
Gray
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Max. Working Pressure @ 70 F
150 psi
Hose Configuration
Bulk Hose
Standards
FDA 3-A, USDA
Vacuum Rating
29 in Hg
Maximum Operating Temperature
212 Degrees F
Hose Reinforcement Material
Synthetic Fabric
For Media Type
Dry Food, Liquid
Minimum Operating Temperature
-25 Degrees F

Description

Food Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 33/64 in, Hose Length 100 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Synthetic Textile Fabric Plies, 2 Galvanized Wires, Hose Reinforcement Material Synthetic Fabric, Hose Color Gray, Vacuum Rating 29 in Hg, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -25 Degrees to 212 Degrees F, Standards FDA 3-A, USDA, Bend Radius 6 in, Hose Configuration Bulk Hose

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.