Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Grade Discharge Hose Assembly

  • Mfr # DNK150-25TC

  • Zoro # G516093753


product price: $1,240.99
/ea
Free Shipping & Returns

Key Features

Vacuum Rating
none
Fitting Size
1-1/2 in x 1-1/2 in
Hose Length
25 ft
Hose Inside Dia.
1 1/2 in
Hose Fitting A Type
TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNK150-25TC
Zoro #
G516093753
UPC #
-
Country of Origin
Canada

Dimensions

Fitting Size
1-1/2 in x 1-1/2 in
Hose Length
25 ft
Hose Inside Dia.
1 1/2 in
Hose Outside Dia.
2 57/500 in

Details

Vacuum Rating
none
Item
Food Grade Discharge Hose Assembly
Hose Fitting A Type
TC
Fitting Material
Stainless Steel x Stainless Steel
Hose Reinforcement Material
Synthetic Fabric
Hose Tube Material
EPDM
Hose Color
Red
Temp. Range
-40 Degrees to 220 Degrees F
For Media Type
Non-Oil Liquid
Hose Fitting B Material
Stainless Steel
Hose Fitting B Type
TC
Hose Cover Material
EPDM
Hose Fitting A Material
Stainless Steel
Max. Working Pressure @ 70 F
250 psi

Description

Food Grade Discharge Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 57/500 in, Hose Length 25 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Spiral-Plied, Hose Reinforcement Material Synthetic Fabric, Hose Color Red, Vacuum Rating none, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 220 Degrees F, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type TC, Hose Fitting B Type TC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.