Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Grade Discharge Hose Assembly

  • Mfr # DNK200-10TC

  • Zoro # G416093525


product price: $965.99
/ea
Free Shipping & Returns

Key Features

Hose Length
10 ft
Vacuum Rating
none
Hose Inside Dia.
2 in
Fitting Size
2 in x 2 in
Hose Fitting B Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNK200-10TC
Zoro #
G416093525
UPC #
-
Country of Origin
Canada

Dimensions

Hose Length
10 ft
Hose Inside Dia.
2 in
Fitting Size
2 in x 2 in
Hose Outside Dia.
2 193/250 in

Details

Vacuum Rating
none
Item
Food Grade Discharge Hose Assembly
Hose Fitting B Material
Stainless Steel
Hose Fitting A Type
TC
Hose Color
Red
Temp. Range
-40 Degrees to 220 Degrees F
Hose Cover Material
EPDM
Fitting Material
Stainless Steel x Stainless Steel
Hose Reinforcement Material
Synthetic Fabric
Hose Fitting B Type
TC
Max. Working Pressure @ 70 F
250 psi
Hose Fitting A Material
Stainless Steel
Hose Tube Material
EPDM
For Media Type
Non-Oil Liquid

Description

Food Grade Discharge Hose Assembly, Hose Inside Dia. 2 in, Hose Outside Dia. 2 193/250 in, Hose Length 10 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Spiral-Plied, Hose Reinforcement Material Synthetic Fabric, Hose Color Red, Vacuum Rating none, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 220 Degrees F, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type TC, Hose Fitting B Type TC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.