Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Grade Transfer Hose Assembly

  • Mfr # FTG150-25TC

  • Zoro # G616093455


product price: $1,455.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
1-1/2 in x 1-1/2 in
Hose Outside Dia.
1 23/25 in
Max. Working Pressure @ 70 F
150 psi
Vacuum Rating
29 in of Hg
Temp. Range
-25 Degrees to 212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTG150-25TC
Zoro #
G616093455
UPC #
-
Country of Origin
Canada

Dimensions

Fitting Size
1-1/2 in x 1-1/2 in
Hose Outside Dia.
1 23/25 in
Bend Radius
3 in
Hose Inside Dia.
1 1/2 in
Hose Length
25 ft

Details

Max. Working Pressure @ 70 F
150 psi
Vacuum Rating
29 in of Hg
Temp. Range
-25 Degrees to 212 Degrees F
Hose Color
Gray
Fitting Material
Stainless Steel x Stainless Steel
Hose Tube Material
NBR/PVC
Item
Food Grade Transfer Hose Assembly
Hose Fitting B Material
Stainless Steel
For Media Type
Dry Food, Wet Food
Hose Fitting A Material
Stainless Steel
Hose Fitting A Type
TC
Hose Reinforcement Material
Synthetic Fabric
Hose Fitting B Type
TC

Description

Food Grade Transfer Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 23/25 in, Hose Length 25 ft, Hose Tube Material NBR/PVC, Hose Reinforcement Type Synthetic Textile Fabric Plies and Two Galvanized, Hose Reinforcement Material Synthetic Fabric, Hose Color Gray, Vacuum Rating 29 in of Hg, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 212 Degrees F, Bend Radius 3 in, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.