Zoro Homepage

Food Grade Transfer Hose Assembly

  • Mfr # FTG200-08TC

  • Zoro # G016093420


product price: $914.99
/ea
Free Shipping & Returns

Key Features

Hose Outside Dia.
2 11/25 in
Max. Working Pressure @ 70 F
150 psi
Hose Inside Dia.
2 in
Hose Length
8 ft
Fitting Material
Stainless Steel x Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTG200-08TC
Zoro #
G016093420
UPC #
-
Country of Origin
Canada

Dimensions

Hose Outside Dia.
2 11/25 in
Hose Inside Dia.
2 in
Hose Length
8 ft
Bend Radius
3 in
Fitting Size
2 in x 2 in

Details

Max. Working Pressure @ 70 F
150 psi
Fitting Material
Stainless Steel x Stainless Steel
Item
Food Grade Transfer Hose Assembly
Hose Tube Material
NBR/PVC
Hose Color
Gray
Vacuum Rating
29 in of Hg
Temp. Range
-25 Degrees to 212 Degrees F
Hose Reinforcement Material
Synthetic Fabric
For Media Type
Dry Food, Wet Food
Hose Fitting B Material
Stainless Steel
Hose Fitting A Type
TC
Hose Fitting B Type
TC
Hose Fitting A Material
Stainless Steel

Description

Food Grade Transfer Hose Assembly, Hose Inside Dia. 2 in, Hose Outside Dia. 2 11/25 in, Hose Length 8 ft, Hose Tube Material NBR/PVC, Hose Reinforcement Type Synthetic Textile Fabric Plies and Two Galvanized, Hose Reinforcement Material Synthetic Fabric, Hose Color Gray, Vacuum Rating 29 in of Hg, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 212 Degrees F, Bend Radius 3 in, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.