Zoro Homepage

Food Grade Transfer Hose Assembly

  • Mfr # NFW125-20CE

  • Zoro # G616093790


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-15 Degrees to 158 Degrees F
Hose Inside Dia.
1 1/4 in
Hose Outside Dia.
1 11/20 in
Fitting Size
1-1/4 in x 1-1/4 in
Max. Working Pressure @ 70 F
99 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFW125-20CE
Zoro #
G616093790
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/4 in
Hose Outside Dia.
1 11/20 in
Fitting Size
1-1/4 in x 1-1/4 in
Hose Length
20 ft
Bend Radius
5 in

Details

Temp. Range
-15 Degrees to 158 Degrees F
Max. Working Pressure @ 70 F
99 psi
Hose Color
Clear/White
Vacuum Rating
29 in of Hg
Item
Food Grade Transfer Hose Assembly
Hose Tube Material
PVC
Fitting Material
Stainless Steel x Stainless Steel
For Media Type
Dry Food, Wet Food
Hose Fitting A Type
C
Hose Fitting A Material
Stainless Steel
Hose Fitting B Type
E
Hose Fitting B Material
Stainless Steel
Hose Reinforcement Material
PVC

Description

Food Grade Transfer Hose Assembly, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 11/20 in, Hose Length 20 ft, Hose Tube Material PVC, Hose Reinforcement Type High-Density Rigid, Hose Reinforcement Material PVC, Hose Color Clear/White, Vacuum Rating 29 in of Hg, Max. Working Pressure @ 70 F 99 psi, Temp. Range -15 Degrees to 158 Degrees F, Bend Radius 5 in, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type C, Hose Fitting B Type E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.