Zoro Homepage

Food Grade Transfer Hose Assembly

  • Mfr # VNTL100-10TC

  • Zoro # G216093367


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
150 psi
Fitting Size
1 in x 1 in
Vacuum Rating
27 in of Hg
Temp. Range
-30 Degrees to 220 Degrees F
Hose Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNTL100-10TC
Zoro #
G216093367
UPC #
-
Country of Origin
Canada

Dimensions

Fitting Size
1 in x 1 in
Hose Length
10 in
Bend Radius
4 in
Hose Outside Dia.
1 13/25 in
Hose Inside Dia.
1 in

Details

Item
Food Grade Transfer Hose Assembly
Max. Working Pressure @ 70 F
150 psi
Vacuum Rating
27 in of Hg
Temp. Range
-30 Degrees to 220 Degrees F
Hose Color
Gray
Fitting Material
Stainless Steel x Stainless Steel
Hose Tube Material
EPDM
For Media Type
Beverage
Hose Fitting A Material
Stainless Steel
Hose Fitting B Type
TC
Hose Fitting A Type
TC
Hose Fitting B Material
Stainless Steel
Hose Reinforcement Material
Spiral-Plied Fabric

Description

Food Grade Transfer Hose Assembly, Hose Inside Dia. 1 in, Hose Outside Dia. 1 13/25 in, Hose Length 10 in, Hose Tube Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Spiral-Plied Fabric, Hose Color Gray, Vacuum Rating 27 in of Hg, Max. Working Pressure @ 70 F 150 psi, Temp. Range -30 Degrees to 220 Degrees F, Bend Radius 4 in, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type TC, Hose Fitting B Type TC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.