Zoro Homepage

Food Hose, 2" ID x 10 ft., White

  • Mfr # FTH200-10-G

  • Zoro # G6139242


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Hose Length
10 ft
Hose Color
White
Temp. Range
-25 Degrees to 230 Degrees F
Hose Cover Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTH200-10-G
Zoro #
G6139242
UPC #
-
Country of Origin
Canada

Dimensions

Hose Inside Dia.
2 in
Hose Length
10 ft
Hose Outside Dia.
2 9/16 in
Bend Radius
5 in

Details

Item
Food Hose
Hose Color
White
Temp. Range
-25 Degrees to 230 Degrees F
Hose Cover Material
Nitrile
Safety Factor
4:1
Burst Pressure
600 psi
Antimicrobial
No
Vacuum Rating
29 in Hg
Hose Reinforcement Material
Carbon Steel
Standards
3-A, FDA, USDA
Max. Working Pressure @ 70 F
150 psi
Hose Configuration
Bulk Hose
Hose Tube Material
Nitrile
Static Control Wire
Yes
For Media Type
Beverage, Dry Food, Sodium Hydroxide, Vegetable Oil, Water, Wet Food
Compatible Chemicals
Fresh Water, Sodium Hydroxide/Caustic Soda (20%)

Description

Food Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 9/16 in, Hose Length 10 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color White, Vacuum Rating 29 in Hg, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -25 Degrees to 230 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 5 in, Hose Configuration Bulk Hose, Static Control Wire Yes, Antimicrobial No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.