Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Hose, 2" ID x 50 ft., Clear

  • Mfr # NTF200-50-G

  • Zoro # G6154432


product price: $656.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Hose Inside Dia.
2 in
Hose Length
50 ft
Hose Color
Clear
Temp. Range
-15 Degrees to 158 Degrees F
Hose Cover Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTF200-50-G
Zoro #
G6154432
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Hose Length
50 ft
Hose Outside Dia.
2 3/8 in
Bend Radius
8 in

Details

Item
Food Hose
Hose Color
Clear
Temp. Range
-15 Degrees to 158 Degrees F
Hose Cover Material
PVC
Safety Factor
3:1
Static Control Wire
No
Antimicrobial
No
Hose Tube Material
PVC
Hose Configuration
Bulk Hose
Hose Reinforcement Material
PVC
Vacuum Rating
29 in Hg
Burst Pressure
237 psi
Max. Working Pressure @ 70 F
79 psi
Standards
3-A, FDA, USDA
For Media Type
Beverage, Dry Food, Sodium Hydroxide, Water, Wet Food
Compatible Chemicals
Deionized Water, Fresh Water, Salt Water, Sodium Hydroxide/Caustic Soda (20%)

Description

Food Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 3/8 in, Hose Length 50 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear, Vacuum Rating 29 in Hg, Burst Pressure 237 psi, Max. Working Pressure @ 70 F 79 psi, Safety Factor 3:1, Temp. Range -15 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 8 in, Hose Configuration Bulk Hose, Static Control Wire No, Antimicrobial No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.