Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food liquid transfer hose

  • Mfr # 20990709

  • Zoro # G912530296


product price: $1,633.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 in
Hose Length
100 ft
Hose Color
Red
Hose Cover Material
EPDM Rubber
Hose Outside Dia.
1 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20990709
Zoro #
G912530296
UPC #
037256572258
Country of Origin
Canada

Dimensions

Hose Inside Dia.
1 in
Hose Length
100 ft
Hose Outside Dia.
1 19/32 in
Bend Radius
20 in

Details

Item
Food Hose
Hose Color
Red
Hose Cover Material
EPDM Rubber
Hose Configuration
Bulk Hose
Hose Tube Material
EPDM Rubber
Standards
FDA 3-A (18-03), USDA
Max. Working Pressure @ 70 F
250 psi
Hose Reinforcement Material
Synthetic Fabric
For Media Type
Liquid
Maximum Operating Temperature
220 Degrees F
Minimum Operating Temperature
-40 Degrees F

Description

Food Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 19/32 in, Hose Length 100 ft, Hose Tube Material EPDM Rubber, Hose Cover Material EPDM Rubber, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Fabric, Hose Color Red, Vacuum Rating Not Applicable, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 220 Degrees F, Standards FDA 3-A (18-03), USDA, Bend Radius 20 in, Hose Configuration Bulk Hose

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.