Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Suction/Discharge Hose, 25 ft L Hose

  • Mfr # NTF250-25-G

  • Zoro # G911222734


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
65 psi
Hose Color
Clear
Hose Cover Material
PVC
Hose Tube Material
PVC
Temp. Range
-15 Degrees to 158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTF250-25-G
Zoro #
G911222734
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 1/2 in
Hose Outside Dia.
2 15/16 in
Hose Length
25 ft

Details

Item
Food Suction and Discharge Hose
Max. Working Pressure @ 70 F
65 psi
Hose Color
Clear
Hose Cover Material
PVC
Hose Tube Material
PVC
Temp. Range
-15 Degrees to 158 Degrees F
Standards
3-A Sanitary, USDA Meat and Poultry, FDA, ARPM Class A
For Media Type
Food
Vacuum Rating
29 in Hg

Description

Food Suction and Discharge Hose, Hose Inside Dia. 2 1/2 in, Hose Outside Dia. 2 15/16 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Color Clear, Vacuum Rating 29 in Hg, Max. Working Pressure @ 70 F 65 psi, Temp. Range -15 Degrees to 158 Degrees F, Standards 3-A Sanitary, USDA Meat and Poultry, FDA, ARPM Class A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.