Zoro Homepage

FS 100-10 CI 1/4 NPT (CA)

  • Mfr # FS 100-10 CI 1/4 NPT (CA)

  • Zoro # G111208095


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Air Spring Type
Single Convoluted
Air Inlet Location
Center
Height - Compressed
3 in
Mounting Plate Diameter - Bottom
4.49 in
Spring Rate - Minimum
525 lbf/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS 100-10 CI 1/4 NPT (CA)
Zoro #
G111208095
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Compressed
3 in
Mounting Plate Diameter - Bottom
4.49 in
Height - Full Stroke
5 in
Compressed Diameter - Maximum
8.27 in
Mounting Plate Diameter - Top
4.49 in
Air Inlet Thread Size
1/4 in

Details

Air Spring Type
Single Convoluted
Air Inlet Location
Center
Spring Rate - Minimum
525 lbf/in
Operating Pressure - Minimum
0 psi
Air Spring Material
Natural Rubber
Spring Rate - Maximum
1,420 lbf/in
Natural Frequency
2.8 Hz
Number of Mounting Holess
4
Operating Temperature - Minimum
-76 Degrees F
Maximum Dynamic Load Capacity
1,000 lbf @ 60 psi, 1,340 lbf @ 80 psi, 1,680 lbf @ 100 psi, 2,050 lbf @ 120 psi, 632 lbf @ 40 psi
Installation Space Required
8.86 in
Mounting Hole Center to Center Distance
1.75 in
Operating Pressure - Maximum
120 psi
Air Inlet Thread Type
NPT
Item
Single Convolution Air Actuator
Operating Temperature - Maximum
158 Degrees F
System of Measurement
SAE

Description

Single Convolution Air Actuator, Air Inlet Location Center, Air Inlet Thread Size 1/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Single Convoluted, Compressed Diameter - Maximum 8.27 in, Height - Compressed 3 in, Height - Full Stroke 5 in, Installation Space Required 8.86 in, Maximum Dynamic Load Capacity 1,000 lbf @ 60 psi, 1,340 lbf @ 80 psi, 1,680 lbf @ 100 psi, 2,050 lbf @ 120 psi, 632 lbf @ 40 psi, Mounting Hole Center to Center Distance 1.75 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.