Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FS 100-11 CI 1/4 NPT (CA)

  • Mfr # FS 100-11 CI 1/4 NPT (CA)

  • Zoro # G111208088


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Spring Rate - Maximum
1,490 lbf/in
Height - Compressed
3 in
Mounting Hole Center to Center Distance
1.75 in
Number of Mounting Holess
4
Installation Space Required
8.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS 100-11 CI 1/4 NPT (CA)
Zoro #
G111208088
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Compressed
3 in
Mounting Plate Diameter - Bottom
4.49 in
Air Inlet Thread Size
1/4 in
Mounting Plate Diameter - Top
4.49 in
Height - Full Stroke
4.5 in
Compressed Diameter - Maximum
7.87 in

Details

Item
Single Convolution Air Actuator
Spring Rate - Maximum
1,490 lbf/in
Mounting Hole Center to Center Distance
1.75 in
Number of Mounting Holess
4
Installation Space Required
8.46 in
Operating Pressure - Minimum
0 psi
Air Inlet Thread Type
NPT
Air Inlet Location
Center
Operating Temperature - Minimum
-76 Degrees F
Spring Rate - Minimum
607 lbf/in
Operating Temperature - Maximum
158 Degrees F
Air Spring Type
Single Convoluted
Maximum Dynamic Load Capacity
1,230 lbf @ 60 psi, 1,650 lbf @ 80 psi, 2,080 lbf @ 100 psi, 2,510 lbf @ 120 psi, 805 lbf @ 40 psi
Natural Frequency
2.7 Hz
Air Spring Material
Natural Rubber
Operating Pressure - Maximum
120 psi
System of Measurement
SAE

Description

Single Convolution Air Actuator, Air Inlet Location Center, Air Inlet Thread Size 1/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Single Convoluted, Compressed Diameter - Maximum 7.87 in, Height - Compressed 3 in, Height - Full Stroke 4.5 in, Installation Space Required 8.46 in, Maximum Dynamic Load Capacity 1,230 lbf @ 60 psi, 1,650 lbf @ 80 psi, 2,080 lbf @ 100 psi, 2,510 lbf @ 120 psi, 805 lbf @ 40 psi, Mounting Hole Center to Center Distance 1.75 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.