Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FS 120-10 CI 1/4 NPT (CA) ECO

  • Mfr # FS 120-10 CI 1/4 NPT (CA) ECO

  • Zoro # G511208138


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Air Spring Type
Single Convoluted
Compressed Diameter - Maximum
9.09 in
Number of Mounting Holess
4
Mounting Hole Center to Center Distance
2.76 in
Height - Full Stroke
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS 120-10 CI 1/4 NPT (CA) ECO
Zoro #
G511208138
UPC #
-
Country of Origin
Mexico

Dimensions

Compressed Diameter - Maximum
9.09 in
Height - Full Stroke
4.5 in
Height - Compressed
2.5 in
Air Inlet Thread Size
1/4 in
Mounting Plate Diameter - Top
5.55 in
Mounting Plate Diameter - Bottom
5.55 in

Details

Air Spring Type
Single Convoluted
Number of Mounting Holess
4
Mounting Hole Center to Center Distance
2.76 in
Natural Frequency
2.7 Hz
Air Inlet Location
Center
Operating Pressure - Maximum
120 psi
Installation Space Required
9.65 in
Operating Temperature - Minimum
4 Degrees F
Operating Pressure - Minimum
0 psi
Item
Single Convolution Air Actuator
Air Inlet Thread Type
NPT
Spring Rate - Maximum
1,870 lbf/in
Operating Temperature - Maximum
266 Degrees F
Air Spring Material
Epichlorohydrin
Maximum Dynamic Load Capacity
1,530 lbf @ 60 psi, 2,040 lbf @ 80 psi, 2,570 lbf @ 100 psi, 3,090 lbf @ 120 psi, 981 lbf @ 40 psi
Spring Rate - Minimum
701 lbf/in
System of Measurement
SAE

Description

Single Convolution Air Actuator, Air Inlet Location Center, Air Inlet Thread Size 1/4 in, Air Inlet Thread Type NPT, Air Spring Material Epichlorohydrin, Air Spring Type Single Convoluted, Compressed Diameter - Maximum 9.09 in, Height - Compressed 2.5 in, Height - Full Stroke 4.5 in, Installation Space Required 9.65 in, Maximum Dynamic Load Capacity 1,530 lbf @ 60 psi, 2,040 lbf @ 80 psi, 2,570 lbf @ 100 psi, 3,090 lbf @ 120 psi, 981 lbf @ 40 psi, Mounting Hole Center to Center Distance 2.76 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.