Zoro Homepage

FS 120-10 CI 1/4 NPT (OS)

  • Mfr # FS 120-10 CI 1/4 NPT (OS)

  • Zoro # G211208131


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Air Spring Material
Natural Rubber
Mounting Plate Diameter - Bottom
5.55 in
Number of Mounting Holess
4
Air Inlet Thread Type
NPT
Installation Space Required
9.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS 120-10 CI 1/4 NPT (OS)
Zoro #
G211208131
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Plate Diameter - Bottom
5.55 in
Air Inlet Thread Size
1/4 in
Height - Full Stroke
4.5 in
Height - Compressed
2.5 in
Compressed Diameter - Maximum
9.09 in
Mounting Plate Diameter - Top
5.55 in

Details

Air Spring Material
Natural Rubber
Number of Mounting Holess
4
Air Inlet Thread Type
NPT
Installation Space Required
9.65 in
Spring Rate - Maximum
1,870 lbf/in
Operating Temperature - Minimum
-76 Degrees F
Maximum Dynamic Load Capacity
1,530 lbf @ 60 psi, 2,040 lbf @ 80 psi, 2,570 lbf @ 100 psi, 3,090 lbf @ 120 psi, 981 lbf @ 40 psi
Item
Single Convolution Air Actuator
Operating Temperature - Maximum
158 Degrees F
Spring Rate - Minimum
701 lbf/in
Operating Pressure - Minimum
0 psi
Air Inlet Location
Offset
Operating Pressure - Maximum
120 psi
Air Spring Type
Single Convoluted
Natural Frequency
2.7 Hz
Mounting Hole Center to Center Distance
2.76 in
System of Measurement
SAE

Description

Single Convolution Air Actuator, Air Inlet Location Offset, Air Inlet Thread Size 1/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Single Convoluted, Compressed Diameter - Maximum 9.09 in, Height - Compressed 2.5 in, Height - Full Stroke 4.5 in, Installation Space Required 9.65 in, Maximum Dynamic Load Capacity 1,530 lbf @ 60 psi, 2,040 lbf @ 80 psi, 2,570 lbf @ 100 psi, 3,090 lbf @ 120 psi, 981 lbf @ 40 psi, Mounting Hole Center to Center Distance 2.76 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.