Zoro Homepage

FS 120-12 CI 1/4 NPT (CA)

  • Mfr # FS 120-12 CI 1/4 NPT (CA)

  • Zoro # G211208087


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Height - Full Stroke
6 in
Compressed Diameter - Maximum
9.25 in
Mounting Hole Center to Center Distance
2.76 in
Air Spring Type
Single Convoluted
Mounting Plate Diameter - Top
5.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS 120-12 CI 1/4 NPT (CA)
Zoro #
G211208087
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Full Stroke
6 in
Compressed Diameter - Maximum
9.25 in
Mounting Plate Diameter - Top
5.55 in
Height - Compressed
3 in
Mounting Plate Diameter - Bottom
5.55 in
Air Inlet Thread Size
1/4 in

Details

Mounting Hole Center to Center Distance
2.76 in
Air Spring Type
Single Convoluted
Item
Single Convolution Air Actuator
Air Spring Material
Natural Rubber
Operating Pressure - Maximum
120 psi
Air Inlet Location
Center
Air Inlet Thread Type
NPT
Maximum Dynamic Load Capacity
1,350 lbf @ 60 psi, 1,830 lbf @ 80 psi, 2,300 lbf @ 100 psi, 2,800 lbf @ 120 psi, 857 lbf @ 40 psi
Spring Rate - Minimum
622 lbf/in
Natural Frequency
2.6 Hz
Operating Temperature - Maximum
158 Degrees F
Installation Space Required
9.84 in
Spring Rate - Maximum
1,520 lbf/in
Number of Mounting Holess
4
Operating Pressure - Minimum
0 psi
Operating Temperature - Minimum
-76 Degrees F
System of Measurement
SAE

Description

Single Convolution Air Actuator, Air Inlet Location Center, Air Inlet Thread Size 1/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Single Convoluted, Compressed Diameter - Maximum 9.25 in, Height - Compressed 3 in, Height - Full Stroke 6 in, Installation Space Required 9.84 in, Maximum Dynamic Load Capacity 1,350 lbf @ 60 psi, 1,830 lbf @ 80 psi, 2,300 lbf @ 100 psi, 2,800 lbf @ 120 psi, 857 lbf @ 40 psi, Mounting Hole Center to Center Distance 2.76 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.