Zoro Homepage

FS 200-10 CI 1/4 NPT (OS)

  • Mfr # FS 200-10 CI 1/4 NPT (OS)

  • Zoro # G011208140


product price: $297.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height - Full Stroke
4.5 in
Spring Rate - Minimum
780 lbf/in
Maximum Dynamic Load Capacity
1,130 lbf @ 40 psi, 1,750 lbf @ 60 psi, 2,420 lbf @ 80 psi, 3,100 lbf @ 100 psi, 3,630 lbf @ 120 psi
Natural Frequency
2.6 Hz
Air Inlet Thread Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS 200-10 CI 1/4 NPT (OS)
Zoro #
G011208140
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Full Stroke
4.5 in
Air Inlet Thread Size
1/4 in
Mounting Plate Diameter - Top
6.34 in
Compressed Diameter - Maximum
9.84 in
Mounting Plate Diameter - Bottom
6.34 in
Height - Compressed
2.5 in

Details

Spring Rate - Minimum
780 lbf/in
Maximum Dynamic Load Capacity
1,130 lbf @ 40 psi, 1,750 lbf @ 60 psi, 2,420 lbf @ 80 psi, 3,100 lbf @ 100 psi, 3,630 lbf @ 120 psi
Natural Frequency
2.6 Hz
Operating Temperature - Minimum
-76 Degrees F
Air Spring Type
Single Convoluted
Mounting Hole Center to Center Distance
3.5 in
Installation Space Required
10.43 in
Air Spring Material
Natural Rubber
Air Inlet Thread Type
NPT
Number of Mounting Holess
4
Air Inlet Location
Offset
Operating Temperature - Maximum
158 Degrees F
Operating Pressure - Maximum
120 psi
Operating Pressure - Minimum
0 psi
Item
Single Convolution Air Actuator
Spring Rate - Maximum
2,510 lbf/in
System of Measurement
SAE

Description

Single Convolution Air Actuator, Air Inlet Location Offset, Air Inlet Thread Size 1/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Single Convoluted, Compressed Diameter - Maximum 9.84 in, Height - Compressed 2.5 in, Height - Full Stroke 4.5 in, Installation Space Required 10.43 in, Maximum Dynamic Load Capacity 1,130 lbf @ 40 psi, 1,750 lbf @ 60 psi, 2,420 lbf @ 80 psi, 3,100 lbf @ 100 psi, 3,630 lbf @ 120 psi, Mounting Hole Center to Center Distance 3.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.