Zoro Homepage

FS 200-10 CI 3/4 NPT (OS)

  • Mfr # FS 200-10 CI 3/4 NPT (OS)

  • Zoro # G411208078


product price: $256.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height - Compressed
2.5 in
Operating Pressure - Minimum
0 psi
Air Inlet Thread Type
NPT
Maximum Dynamic Load Capacity
1,130 lbf @ 40 psi, 1,750 lbf @ 60 psi, 2,420 lbf @ 80 psi, 3,100 lbf @ 100 psi, 3,630 lbf @ 120 psi
Operating Pressure - Maximum
120 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS 200-10 CI 3/4 NPT (OS)
Zoro #
G411208078
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Compressed
2.5 in
Air Inlet Thread Size
3/4 in
Compressed Diameter - Maximum
9.84 in
Mounting Plate Diameter - Top
6.34 in
Height - Full Stroke
4.5 in
Mounting Plate Diameter - Bottom
6.34 in

Details

Operating Pressure - Minimum
0 psi
Item
Single Convolution Air Actuator
Air Inlet Thread Type
NPT
Maximum Dynamic Load Capacity
1,130 lbf @ 40 psi, 1,750 lbf @ 60 psi, 2,420 lbf @ 80 psi, 3,100 lbf @ 100 psi, 3,630 lbf @ 120 psi
Operating Pressure - Maximum
120 psi
Spring Rate - Minimum
780 lbf/in
Mounting Hole Center to Center Distance
3.5 in
Air Inlet Location
Offset
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-76 Degrees F
Spring Rate - Maximum
2,510 lbf/in
Air Spring Material
Natural Rubber
Number of Mounting Holess
4
Air Spring Type
Single Convoluted
Natural Frequency
2.6 Hz
Installation Space Required
10.43 in
System of Measurement
SAE

Description

Single Convolution Air Actuator, Air Inlet Location Offset, Air Inlet Thread Size 3/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Single Convoluted, Compressed Diameter - Maximum 9.84 in, Height - Compressed 2.5 in, Height - Full Stroke 4.5 in, Installation Space Required 10.43 in, Maximum Dynamic Load Capacity 1,130 lbf @ 40 psi, 1,750 lbf @ 60 psi, 2,420 lbf @ 80 psi, 3,100 lbf @ 100 psi, 3,630 lbf @ 120 psi, Mounting Hole Center to Center Distance 3.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.