Zoro Homepage

FS 200-16 CI 1/4 NPT (OS)

  • Mfr # FS 200-16 CI 1/4 NPT (OS)

  • Zoro # G111208071


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure - Maximum
120 psi
Operating Temperature - Maximum
158 Degrees F
Natural Frequency
2.3 Hz
Operating Temperature - Minimum
-76 Degrees F
Air Inlet Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS 200-16 CI 1/4 NPT (OS)
Zoro #
G111208071
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Full Stroke
5 in
Mounting Hole Size
3/8 in
Air Inlet Thread Size
1/4 in
Compressed Diameter - Maximum
9.8 in
Height - Compressed
4.5 in

Details

Operating Pressure - Maximum
120 psi
Operating Temperature - Maximum
158 Degrees F
Natural Frequency
2.3 Hz
Operating Temperature - Minimum
-76 Degrees F
Air Inlet Thread Type
NPT
Air Inlet Location
Offset
Number of Mounting Holess
4
Air Spring Type
Single Convoluted
Air Spring Material
Natural Rubber
Mounting Hole Center to Center Distance
3.5 in
Item
Single Convolution Air Actuator
Operating Pressure - Minimum
20 psi
System of Measurement
SAE

Description

Single Convolution Air Actuator, Air Inlet Location Offset, Air Inlet Thread Size 1/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Single Convoluted, Compressed Diameter - Maximum 9.8 in, Height - Compressed 4.5 in, Height - Full Stroke 5 in, Mounting Hole Center to Center Distance 3.5 in, Mounting Hole Size 3/8 in, Natural Frequency 2.3 Hz, Number of Mounting Holes 4, Operating Pressure - Maximum 120 psi, Operating Pressure - Minimum 20 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.