Zoro Homepage

FS 200-16 CI 3/4 NPT (OS)

  • Mfr # FS 200-16 CI 3/4 NPT (OS)

  • Zoro # G911208110


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Size
3/8 in
Height - Full Stroke
5 in
Operating Pressure - Maximum
120 psi
Number of Mounting Holess
4
Air Inlet Location
Offset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS 200-16 CI 3/4 NPT (OS)
Zoro #
G911208110
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Hole Size
3/8 in
Height - Full Stroke
5 in
Air Inlet Thread Size
3/4 in
Height - Compressed
4.5 in
Compressed Diameter - Maximum
9.8 in

Details

Operating Pressure - Maximum
120 psi
Number of Mounting Holess
4
Air Inlet Location
Offset
Natural Frequency
2.3 Hz
Item
Single Convolution Air Actuator
Air Spring Material
Natural Rubber
Air Spring Type
Single Convoluted
Mounting Hole Center to Center Distance
3.5 in
Operating Temperature - Minimum
-76 Degrees F
Air Inlet Thread Type
NPT
Operating Pressure - Minimum
20 psi
Operating Temperature - Maximum
158 Degrees F
System of Measurement
SAE

Description

Single Convolution Air Actuator, Air Inlet Location Offset, Air Inlet Thread Size 3/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Single Convoluted, Compressed Diameter - Maximum 9.8 in, Height - Compressed 4.5 in, Height - Full Stroke 5 in, Mounting Hole Center to Center Distance 3.5 in, Mounting Hole Size 3/8 in, Natural Frequency 2.3 Hz, Number of Mounting Holes 4, Operating Pressure - Maximum 120 psi, Operating Pressure - Minimum 20 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.