Zoro Homepage

FS 310-12 VP ECO

  • Mfr # FS 310-12 VP ECO

  • Zoro # G011208102


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Maximum Dynamic Load Capacity
26.8 kN @ 7 bar
Height - Full Stroke
175 mm
Mounting Plate Diameter - Top
172 mm
Operating Pressure - Maximum
120 psi
Operating Pressure - Minimum
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS 310-12 VP ECO
Zoro #
G011208102
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Full Stroke
175 mm
Mounting Plate Diameter - Top
172 mm
Compressed Diameter - Maximum
320 mm
Height - Compressed
55 mm
Mounting Plate Diameter - Bottom
172 mm
Mounting Hole Size
131 mm

Details

Maximum Dynamic Load Capacity
26.8 kN @ 7 bar
Operating Pressure - Maximum
120 psi
Operating Pressure - Minimum
0 psi
Air Spring Material
Epichlorohydrin
Air Spring Type
Single Convoluted
Operating Temperature - Maximum
266 Degrees F
Installation Space Required
335 mm
Item
Single Convolution Air Actuator
Operating Temperature - Minimum
4 Degrees F
System of Measurement
Metric

Description

Single Convolution Air Actuator, Air Inlet Location Not Applicable, Air Inlet Thread Type Not Applicable, Air Spring Material Epichlorohydrin, Air Spring Type Single Convoluted, Compressed Diameter - Maximum 320 mm, Height - Compressed 55 mm, Height - Full Stroke 175 mm, Installation Space Required 335 mm, Maximum Dynamic Load Capacity 26.8 kN @ 7 bar, Mounting Hole Size 131 mm, Mounting Plate Diameter - Bottom 172 mm, Mounting Plate Diameter - Top 172 mm, Operating Pressure - Maximum 120 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.