Zoro Homepage

FS 330-11 CI 1/4 NPT (OS)

  • Mfr # FS 330-11 CI 1/4 NPT (OS)

  • Zoro # G211208124


product price: $221.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Mounting Hole Center to Center Distance
6.2 in
Air Inlet Thread Type
NPT
Operating Temperature - Maximum
158 Degrees F
Number of Mounting Holess
4
Air Spring Type
Single Convoluted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS 330-11 CI 1/4 NPT (OS)
Zoro #
G211208124
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Plate Diameter - Bottom
8.98 in
Height - Full Stroke
5.5 in
Compressed Diameter - Maximum
12.8 in
Air Inlet Thread Size
1/4 in
Mounting Plate Diameter - Top
8.98 in
Height - Compressed
2.5 in

Details

Mounting Hole Center to Center Distance
6.2 in
Air Inlet Thread Type
NPT
Operating Temperature - Maximum
158 Degrees F
Number of Mounting Holess
4
Air Spring Type
Single Convoluted
Operating Pressure - Maximum
120 psi
Air Inlet Location
Offset
Air Spring Material
Natural Rubber
Natural Frequency
2.5 Hz
Item
Single Convolution Air Actuator
Installation Space Required
13.39 in
Operating Temperature - Minimum
-76 Degrees F
Spring Rate - Minimum
1,420 lbf/in
Operating Pressure - Minimum
0 psi
Maximum Dynamic Load Capacity
2,210 lbf @ 40 psi, 3,300 lbf @ 60 psi, 4,470 lbf @ 80 psi, 5,620 lbf @ 100 psi, 6,740 lbf @ 120 psi
Spring Rate - Maximum
3,450 lbf/in
System of Measurement
SAE

Description

Single Convolution Air Actuator, Air Inlet Location Offset, Air Inlet Thread Size 1/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Single Convoluted, Compressed Diameter - Maximum 12.8 in, Height - Compressed 2.5 in, Height - Full Stroke 5.5 in, Installation Space Required 13.39 in, Maximum Dynamic Load Capacity 2,210 lbf @ 40 psi, 3,300 lbf @ 60 psi, 4,470 lbf @ 80 psi, 5,620 lbf @ 100 psi, 6,740 lbf @ 120 psi, Mounting Hole Center to Center Distance 6.2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.