Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FS 50-5 CI 1/2 NPT (CA)

  • Mfr # FS 50-5 CI 1/2 NPT (CA)

  • Zoro # G312120714


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Installation Space Required
6.5 in
Operating Pressure - Maximum
120 psi
Height - Full Stroke
3.3 in
Operating Temperature - Maximum
158 Degrees F
Air Spring Type
Single Convoluted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS 50-5 CI 1/2 NPT (CA)
Zoro #
G312120714
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Full Stroke
3.3 in
Height - Compressed
2.3 in
Mounting Plate Diameter - Top
4.25 in
Air Inlet Thread Size
3/4 in
Mounting Plate Diameter - Bottom
4.25 in
Compressed Diameter - Maximum
5.91 in

Details

Installation Space Required
6.5 in
Operating Pressure - Maximum
120 psi
Operating Temperature - Maximum
158 Degrees F
Air Spring Type
Single Convoluted
Number of Mounting Holess
4
Maximum Dynamic Load Capacity
1,170 lbf @ 100 psi, 1,420 lbf @ 120 psi, 479 lbf @ 40 psi, 699 lbf @ 60 psi, 947 lbf @ 80 psi
Air Inlet Thread Type
NPT
Operating Pressure - Minimum
0 psi
Spring Rate - Maximum
1,950 lbf/in
Air Spring Material
Natural Rubber
Natural Frequency
3.9 Hz
Operating Temperature - Minimum
-76 Degrees F
Spring Rate - Minimum
807 lbf/in
Mounting Hole Center to Center Distance
1.75 in
Item
Single Convolution Air Actuator
Air Inlet Location
Center
System of Measurement
SAE

Description

Single Convolution Air Actuator, Air Inlet Location Center, Air Inlet Thread Size 3/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Single Convoluted, Compressed Diameter - Maximum 5.91 in, Height - Compressed 2.3 in, Height - Full Stroke 3.3 in, Installation Space Required 6.5 in, Maximum Dynamic Load Capacity 1,170 lbf @ 100 psi, 1,420 lbf @ 120 psi, 479 lbf @ 40 psi, 699 lbf @ 60 psi, 947 lbf @ 80 psi, Mounting Hole Center to Center Distance 1.75 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.