Zoro Homepage

FS 50-5 CI 1/4 NPT (CA) ECO

  • Mfr # FS 50-5 CI 1/4 NPT (CA) ECO

  • Zoro # G611208113


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Air Spring Material
Epichlorohydrin
Mounting Hole Center to Center Distance
1.75 in
Height - Compressed
2.3 in
Spring Rate - Maximum
1,950 lbf/in
Operating Pressure - Minimum
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS 50-5 CI 1/4 NPT (CA) ECO
Zoro #
G611208113
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Compressed
2.3 in
Height - Full Stroke
3.3 in
Mounting Plate Diameter - Top
4.25 in
Air Inlet Thread Size
1/4 in
Mounting Plate Diameter - Bottom
4.25 in
Compressed Diameter - Maximum
5.91 in

Details

Air Spring Material
Epichlorohydrin
Mounting Hole Center to Center Distance
1.75 in
Spring Rate - Maximum
1,950 lbf/in
Operating Pressure - Minimum
0 psi
Maximum Dynamic Load Capacity
1,170 lbf @ 100 psi, 1,420 lbf @ 120 psi, 479 lbf @ 40 psi, 699 lbf @ 60 psi, 947 lbf @ 80 psi
Spring Rate - Minimum
807 lbf/in
Installation Space Required
6.5 in
Operating Temperature - Maximum
266 Degrees F
Natural Frequency
3.9 Hz
Air Inlet Location
Center
Air Inlet Thread Type
NPT
Operating Temperature - Minimum
4 Degrees F
Item
Single Convolution Air Actuator
Air Spring Type
Single Convoluted
Operating Pressure - Maximum
120 psi
Number of Mounting Holess
4
System of Measurement
SAE

Description

Single Convolution Air Actuator, Air Inlet Location Center, Air Inlet Thread Size 1/4 in, Air Inlet Thread Type NPT, Air Spring Material Epichlorohydrin, Air Spring Type Single Convoluted, Compressed Diameter - Maximum 5.91 in, Height - Compressed 2.3 in, Height - Full Stroke 3.3 in, Installation Space Required 6.5 in, Maximum Dynamic Load Capacity 1,170 lbf @ 100 psi, 1,420 lbf @ 120 psi, 479 lbf @ 40 psi, 699 lbf @ 60 psi, 947 lbf @ 80 psi, Mounting Hole Center to Center Distance 1.75 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.