Shop CONTINENTAL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FS 50-5 CI 1/4 NPT (CA)
- Mfr # FS 50-5 CI 1/4 NPT (CA)
- Zoro # G511208121
product price:Â
$
187.99
/ea
Key Features
Operating Temperature - Maximum
158 Degrees F
Number of Mounting Holess
4
Air Inlet Thread Size
1/4 in
Natural Frequency
3.9 Hz
Operating Pressure - Minimum
0 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS 50-5 CI 1/4 NPT (CA)
- Zoro #
- G511208121
- UPC #
- -
- Country of Origin
- United States
- Operating Temperature - Maximum
- 158 Degrees F
- Number of Mounting Holess
- 4
- Natural Frequency
- 3.9 Hz
- Operating Pressure - Minimum
- 0 psi
- Operating Pressure - Maximum
- 120 psi
- Mounting Hole Center to Center Distance
- 1.75 in
- Air Inlet Thread Type
- NPT
- Spring Rate - Minimum
- 807 lbf/in
- Spring Rate - Maximum
- 1,950 lbf/in
- Installation Space Required
- 6.5 in
- Air Spring Type
- Single Convoluted
- Operating Temperature - Minimum
- -76 Degrees F
- Maximum Dynamic Load Capacity
- 1,170 lbf @ 100 psi, 1,420 lbf @ 120 psi, 479 lbf @ 40 psi, 699 lbf @ 60 psi, 947 lbf @ 80 psi
- Item
- Single Convolution Air Actuator
- Air Inlet Location
- Center
- Air Spring Material
- Natural Rubber
- System of Measurement
- SAE
Dimensions
- Air Inlet Thread Size
- 1/4 in
- Height - Compressed
- 2.3 in
- Height - Full Stroke
- 3.3 in
- Mounting Plate Diameter - Top
- 4.25 in
- Mounting Plate Diameter - Bottom
- 4.25 in
- Compressed Diameter - Maximum
- 5.91 in
Description
Single Convolution Air Actuator, Air Inlet Location Center, Air Inlet Thread Size 1/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Single Convoluted, Compressed Diameter - Maximum 5.91 in, Height - Compressed 2.3 in, Height - Full Stroke 3.3 in, Installation Space Required 6.5 in, Maximum Dynamic Load Capacity 1,170 lbf @ 100 psi, 1,420 lbf @ 120 psi, 479 lbf @ 40 psi, 699 lbf @ 60 psi, 947 lbf @ 80 psi, Mounting Hole Center to Center Distance 1.75 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.