FS 530-11 CI 1/4 NPT (OS)

  • Mfr # FS 530-11 CI 1/4 NPT (OS)

  • Zoro # G511208091


product price: $391.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Operating Temperature - Minimum
-76 Degrees F
Air Inlet Location
Offset
Number of Mounting Holess
8
Height - Compressed
3 in
Spring Rate - Minimum
2,120 lbf/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS 530-11 CI 1/4 NPT (OS)
Zoro #
G511208091
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Compressed
3 in
Air Inlet Thread Size
1/4 in
Height - Full Stroke
6 in
Mounting Plate Diameter - Top
11.3 in
Mounting Plate Diameter - Bottom
11.3 in
Compressed Diameter - Maximum
15.16 in

Details

Operating Temperature - Minimum
-76 Degrees F
Air Inlet Location
Offset
Item
Single Convolution Air Actuator
Number of Mounting Holess
8
Spring Rate - Minimum
2,120 lbf/in
Air Inlet Thread Type
NPT
Operating Temperature - Maximum
158 Degrees F
Installation Space Required
15.75 in
Mounting Hole Center to Center Distance
6.25 in
Operating Pressure - Minimum
0 psi
Maximum Dynamic Load Capacity
3,150 lbf @ 40 psi, 4,720 lbf @ 60 psi, 6,550 lbf @ 80 psi, 8,170 lbf @ 100 psi, 9,810 lbf @ 120 psi
Operating Pressure - Maximum
120 psi
Air Spring Material
Natural Rubber
Air Spring Type
Single Convoluted
Natural Frequency
2.6 Hz
Spring Rate - Maximum
5,380 lbf/in
System of Measurement
SAE

Description

Single Convolution Air Actuator, Air Inlet Location Offset, Air Inlet Thread Size 1/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Single Convoluted, Compressed Diameter - Maximum 15.16 in, Height - Compressed 3 in, Height - Full Stroke 6 in, Installation Space Required 15.75 in, Maximum Dynamic Load Capacity 3,150 lbf @ 40 psi, 4,720 lbf @ 60 psi, 6,550 lbf @ 80 psi, 8,170 lbf @ 100 psi, 9,810 lbf @ 120 psi, Mounting Hole Center to Center Distance 6.25 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.