FS 530-14 CI 3/4 NPT (OS)

  • Mfr # FS 530-14 CI 3/4 NPT (OS)

  • Zoro # G311208130


product price: $403.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Air Spring Type
Single Convoluted
Air Inlet Location
Offset
Height - Full Stroke
6.5 in
Mounting Plate Diameter - Bottom
11.3 in
Air Inlet Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS 530-14 CI 3/4 NPT (OS)
Zoro #
G311208130
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Full Stroke
6.5 in
Mounting Plate Diameter - Bottom
11.3 in
Mounting Plate Diameter - Top
11.3 in
Compressed Diameter - Maximum
15.94 in
Air Inlet Thread Size
3/4 in
Height - Compressed
2.5 in

Details

Air Spring Type
Single Convoluted
Air Inlet Location
Offset
Air Inlet Thread Type
NPT
Spring Rate - Minimum
1,980 lbf/in
Number of Mounting Holess
8
Natural Frequency
2.2 Hz
Mounting Hole Center to Center Distance
6.25 in
Operating Pressure - Maximum
120 psi
Maximum Dynamic Load Capacity
11,800 lbf @ 120 psi, 3,840 lbf @ 40 psi, 5,800 lbf @ 60 psi, 7,820 lbf @ 80 psi, 9,830 lbf @ 100 psi
Operating Pressure - Minimum
0 psi
Operating Temperature - Minimum
-76 Degrees F
Installation Space Required
16.54 in
Operating Temperature - Maximum
158 Degrees F
Item
Single Convolution Air Actuator
Air Spring Material
Natural Rubber
Spring Rate - Maximum
4,630 lbf/in
System of Measurement
SAE

Description

Single Convolution Air Actuator, Air Inlet Location Offset, Air Inlet Thread Size 3/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Single Convoluted, Compressed Diameter - Maximum 15.94 in, Height - Compressed 2.5 in, Height - Full Stroke 6.5 in, Installation Space Required 16.54 in, Maximum Dynamic Load Capacity 11,800 lbf @ 120 psi, 3,840 lbf @ 40 psi, 5,800 lbf @ 60 psi, 7,820 lbf @ 80 psi, 9,830 lbf @ 100 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.