Zoro Homepage

FS 70-7 CI G 1/4 (CA)

  • Mfr # FS 70-7 CI G 1/4 (CA)

  • Zoro # G711208075


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Installation Space Required
180 mm
Spring Rate - Minimum
104 N/mm
Number of Mounting Holess
4
Height - Compressed
60 mm
Natural Frequency
3.1 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS 70-7 CI G 1/4 (CA)
Zoro #
G711208075
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Compressed
60 mm
Mounting Plate Diameter - Bottom
108 mm
Air Inlet Thread Size
1/4 in
Mounting Plate Diameter - Top
108 mm
Mounting Hole Size
15 mm
Compressed Diameter - Maximum
165 mm
Height - Full Stroke
100 mm

Details

Installation Space Required
180 mm
Spring Rate - Minimum
104 N/mm
Number of Mounting Holess
4
Natural Frequency
3.1 Hz
Item
Single Convolution Air Actuator
Maximum Dynamic Load Capacity
2.7 kN @ 3 bar, 3.7 kN @ 4 bar, 4.7 kN @ 5 bar, 5.7 kN @ 6 bar, 6.6 kN @ 7 bar, 7.7 kN @ 8 bar
Operating Temperature - Minimum
-76 Degrees F
Mounting Hole Center to Center Distance
44.5 mm
Operating Pressure - Minimum
0 psi
Spring Rate - Maximum
232.5 N/mm
Air Spring Type
Single Convoluted
Operating Pressure - Maximum
120 psi
Operating Temperature - Maximum
158 Degrees F
Air Inlet Location
Center
Air Spring Material
Natural Rubber
System of Measurement
Metric

Description

Single Convolution Air Actuator, Air Inlet Location Center, Air Inlet Thread Size 1/4 in, Air Spring Material Natural Rubber, Air Spring Type Single Convoluted, Compressed Diameter - Maximum 165 mm, Height - Compressed 60 mm, Height - Full Stroke 100 mm, Installation Space Required 180 mm, Maximum Dynamic Load Capacity 2.7 kN @ 3 bar, 3.7 kN @ 4 bar, 4.7 kN @ 5 bar, 5.7 kN @ 6 bar, 6.6 kN @ 7 bar, 7.7 kN @ 8 bar, Mounting Hole Center to Center Distance 44.5 mm, Mounting Hole Size 15 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.