Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FT 330-29 CI 1/4 NPT (OS)

  • Mfr # FT 330-29 CI 1/4 NPT (OS)

  • Zoro # G411208092


product price: $406.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Air Spring Type
Triple Convoluted
Air Spring Material
Natural Rubber
Mounting Plate Diameter - Top
8.98 in
Operating Pressure - Minimum
0 psi
Operating Temperature - Maximum
158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT 330-29 CI 1/4 NPT (OS)
Zoro #
G411208092
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Plate Diameter - Top
8.98 in
Compressed Diameter - Maximum
12.8 in
Air Inlet Thread Size
1/4 in
Height - Compressed
6 in
Height - Full Stroke
15 in
Mounting Plate Diameter - Bottom
8.98 in

Details

Air Spring Type
Triple Convoluted
Air Spring Material
Natural Rubber
Operating Pressure - Minimum
0 psi
Operating Temperature - Maximum
158 Degrees F
Mounting Hole Center to Center Distance
6.2 in
Air Inlet Thread Type
NPT
Installation Space Required
13.58 in
Number of Mounting Holess
4
Air Inlet Location
Offset
Operating Temperature - Minimum
-76 Degrees F
Item
Triple Convolution Air Actuator
Operating Pressure - Maximum
120 psi
System of Measurement
SAE

Description

Triple Convolution Air Actuator, Air Inlet Location Offset, Air Inlet Thread Size 1/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Triple Convoluted, Compressed Diameter - Maximum 12.8 in, Height - Compressed 6 in, Height - Full Stroke 15 in, Installation Space Required 13.58 in, Mounting Hole Center to Center Distance 6.2 in, Mounting Plate Diameter - Bottom 8.98 in, Mounting Plate Diameter - Top 8.98 in, Number of Mounting Holes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.