Zoro Homepage

FT 430-35 CS 1/4 NPT (OS) B COMBO

  • Mfr # FT 430-35 CS 1/4 NPT (OS) B COMBO

  • Zoro # G511208114


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Air Spring Type
Triple Convoluted
Height - Compressed
4.6 in
Height - Full Stroke
18.5 in
Air Inlet Location
Offset
Operating Temperature - Minimum
-76 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT 430-35 CS 1/4 NPT (OS) B COMBO
Zoro #
G511208114
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Compressed
4.6 in
Height - Full Stroke
18.5 in
Air Inlet Thread Size
1/4 in

Details

Air Spring Type
Triple Convoluted
Air Inlet Location
Offset
Operating Temperature - Minimum
-76 Degrees F
Item
Triple Convolution Air Actuator
Air Inlet Thread Type
NPT
Operating Pressure - Maximum
120 psi
Operating Temperature - Maximum
158 Degrees F
Air Spring Material
Natural Rubber
System of Measurement
SAE

Description

Triple Convolution Air Actuator, Air Inlet Location Offset, Air Inlet Thread Size 1/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Triple Convoluted, Height - Compressed 4.6 in, Height - Full Stroke 18.5 in, Operating Pressure - Maximum 120 psi, Operating Temperature - Maximum 158 Degrees F, Operating Temperature - Minimum -76 Degrees F, System of Measurement SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.