Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FT 530-35 CI 3/4 NPT (OS)

  • Mfr # FT 530-35 CI 3/4 NPT (OS)

  • Zoro # G511208107


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Air Spring Type
Triple Convoluted
Operating Temperature - Maximum
158 Degrees F
Mounting Hole Center to Center Distance
6.25 in
Mounting Plate Diameter - Top
11.3 in
Air Spring Material
Natural Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT 530-35 CI 3/4 NPT (OS)
Zoro #
G511208107
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Plate Diameter - Top
11.3 in
Air Inlet Thread Size
3/4 in
Height - Full Stroke
15 in
Height - Compressed
5 in
Mounting Plate Diameter - Bottom
11.3 in
Compressed Diameter - Maximum
15.94 in

Details

Air Spring Type
Triple Convoluted
Item
Triple Convolution Air Actuator
Operating Temperature - Maximum
158 Degrees F
Mounting Hole Center to Center Distance
6.25 in
Air Spring Material
Natural Rubber
Operating Pressure - Minimum
0 psi
Operating Temperature - Minimum
-76 Degrees F
Operating Pressure - Maximum
120 psi
Number of Mounting Holess
8
Air Inlet Thread Type
NPT
Installation Space Required
16.93 in
Air Inlet Location
Offset
System of Measurement
SAE

Description

Triple Convolution Air Actuator, Air Inlet Location Offset, Air Inlet Thread Size 3/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Triple Convoluted, Compressed Diameter - Maximum 15.94 in, Height - Compressed 5 in, Height - Full Stroke 15 in, Installation Space Required 16.93 in, Mounting Hole Center to Center Distance 6.25 in, Mounting Plate Diameter - Bottom 11.3 in, Mounting Plate Diameter - Top 11.3 in, Number of Mounting Holes 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.