Shop CONTINENTAL
See all product information
Create Account
5/8 in ID x 50 ft L Garden Hose, EPDM Tube, Black, Brass x Brass Fitting
Mfr # 20582671
Zoro # G9083144
product price:Â
$
63.99
/ea
Key Features
Hose Inside Dia.
5/8 in
Hose Tube Material
EPDM
Hose Reinforcement Material
Fiber
Hose Color
Black
Hose Fitting A Type
MGHT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20582671
- Zoro #
- G9083144
- UPC #
- 037256321627
- Country of Origin
- Mexico
Dimensions
- Hose Length
- 50 ft
- Hose Inside Dia.
- 5/8 in
- Hose Fitting A Size
- 5/8 in
- Hose Fitting B Size
- 5/8 in
- Bend Radius
- 6 1/4 in
- Hose Outside Dia.
- 15/16 in
- Fitting Size
- 5/8 in x 5/8 in
Description
Item Garden Hose, Bend Radius 6 1/4 in, Burst Pressure 390 psi, Fitting Material Brass x Brass, Fitting Size 5/8 in x 5/8 in, Fitting Type MGHT x FGHT, For Media Type Acetic Acid, Air, Bleach, Calcium Chloride, Carbon Dioxide, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Glycerin, Isopropanol, Ketones, Methanol, Nitrogen Gas, Phosphoric Acid (40 Percent Solution), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Solvents, Sulfuric Acid, Water
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov