Shop SEYMOUR MIDWEST
See all product information
Create Account
Corn Knife, Tapered Blade, High Carbon Cutlery Steel 18 in L Blade, Hardwood Handle, 18 in Tool L
- Mfr # 41748
- Zoro # G5152808
product price:Â
$
17.89
/ea
Key Features
Blade Length
18 in
Overall Length
18 in
Blade Material
High Carbon Cutlery Steel
Handle Material
Hardwood
Blade Type
Tapered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41748
- Zoro #
- G5152808
- UPC #
- -
- Country of Origin
- China
- Blade Material
- High Carbon Cutlery Steel
- Handle Material
- Hardwood
- Blade Type
- Tapered
- Item
- Corn Knife
- Features
- 2 Brass Rivets
Dimensions
- Blade Length
- 18 in
- Overall Length
- 18 in
Description
Corn Knife,3 In.x18 In.,Tapered Blade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.