Gasoline Hose, 50 psi, Black, 12 ft. L
Mfr # 20028735
Zoro # G4338978
product price: $39.55
/eaKey Features
Vacuum Rating
Not Rated
Temp. Range
-30 Degrees to 140 Degrees F
Hose Inside Dia.
3/4 in
Hose Length
12 ft
Hose Cover Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20028735
Zoro #
G4338978
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/4 in
Hose Length
12 ft
Details
Vacuum Rating
Not Rated
Temp. Range
-30 Degrees to 140 Degrees F
Hose Cover Material
Nitrile
Hose Color
Black
Hose Tube Material
Nitrile
Item
Gasoline Hose
Max. Working Pressure @ 70 F
50 psi
Description
Gasoline Hose, Hose Inside Dia. 3/4 in, Hose Length 12 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 50 psi, Vacuum Rating Not Rated, Temp. Range -30 Degrees to 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.