Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasoline Hose, 50 psi, Black, 20 ft. L

  • Mfr # 20384820

  • Zoro # G9907503


product price: $125.95
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
50 psi
Standards
UL Listed
Hose Inside Dia.
1 in
Hose Tube Material
Nitrile
Hose Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20384820
Zoro #
G9907503
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
20 ft

Details

Max. Working Pressure @ 70 F
50 psi
Standards
UL Listed
Item
Gasoline Hose
Hose Tube Material
Nitrile
Vacuum Rating
Not Rated
Hose Cover Material
Nitrile
Temp. Range
-30 Degrees to 140 Degrees F
Hose Color
Black

Description

Gasoline Hose, Hose Inside Dia. 1 in, Hose Length 20 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 50 psi, Vacuum Rating Not Rated, Temp. Range -30 Degrees to 140 Degrees F, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.