Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt, Dual Hi-Perf Pd, 120 Teeth, 30mm

  • Mfr # D960 8M 30

  • Zoro # G2884542


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Dual Hi-Performance Pd
Pitch Length - Timing Belts
960 mm
Number of Teeth - Timing Belts
120
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D960 8M 30
Zoro #
G2884542
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
960 mm
Width - Timing Belts
30 mm
Width
30mm
Pitch Length
960 mm
Top Width
30 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Dual Hi-Performance Pd
Number of Teeth - Timing Belts
120
Pitch - Timing Belts
8 mm
Industry Number - Timing Belts
D960 8M 30
Teeth Location - Timing Belts
Double Sided
Item
Industrial Timing Belt
Gearbelt Type
Dual Hi-Performance Pd
Material
Compounded Rubber
Pitch
8 mm
Industry Number
D960-8M-30
Number of Teeth
120
Tooth Location
Two Sides
Belt Material
Compounded Rubber
Belt Series
Dual Hi-Performance Pd
Minimum Operating Temperature
-4 Degrees F
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Curvilinear

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Dual Hi-Performance PD, Industry Number D960-8M-30, Number of Teeth 120, Pitch 8 mm, Pitch Length 960 mm, Tooth Location Two Sides, Top Width 30 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -4 Degrees F, Outside Length 960 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.