Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt, Dual Hi-Perf Pd, 180 Teeth, 20mm

  • Mfr # D1440 8M 20

  • Zoro # G2072506


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Dual Hi-Performance Pd
Pitch Length - Timing Belts
1,440 mm
Number of Teeth - Timing Belts
180
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1440 8M 20
Zoro #
G2072506
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
1,440 mm
Width - Timing Belts
20 mm
Width
20mm
Pitch Length
1,440 mm
Top Width
20 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Dual Hi-Performance Pd
Number of Teeth - Timing Belts
180
Pitch - Timing Belts
8 mm
Industry Number - Timing Belts
D1440 8M 20
Teeth Location - Timing Belts
Double Sided
Gearbelt Type
Dual Hi-Performance Pd
Material
Compounded Rubber
Item
Industrial Timing Belt
Number of Teeth
180
Pitch
8 mm
Industry Number
D1440-8M-20
Belt Series
Dual Hi-Performance Pd
Tooth Location
Two Sides
Belt Material
Compounded Rubber
Minimum Operating Temperature
-4 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Dual Hi-Performance PD, Industry Number D1440-8M-20, Number of Teeth 180, Pitch 8 mm, Pitch Length 1,440 mm, Tooth Location Two Sides, Top Width 20 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -4 Degrees F, Outside Length 1,440 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.