Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt, Dual Hi-Perf Pd, 225 Teeth, 40mm

  • Mfr # D3150 14M 40

  • Zoro # G1889797


product price: $962.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Dual Hi-Performance Pd
Pitch Length - Timing Belts
3,150 mm
Number of Teeth - Timing Belts
225
Pitch - Timing Belts
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3150 14M 40
Zoro #
G1889797
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
3,150 mm
Width - Timing Belts
40 mm
Pitch Length
3,150 mm
Width
40mm
Top Width
40 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Dual Hi-Performance Pd
Number of Teeth - Timing Belts
225
Pitch - Timing Belts
14 mm
Industry Number - Timing Belts
D3150 14M 40
Teeth Location - Timing Belts
Double Sided
Item
Industrial Timing Belt
Pitch
14 mm
Industry Number
D3150-14M-40
Number of Teeth
225
Gearbelt Type
Dual Hi-Performance Pd
Material
Compounded Rubber
Belt Series
Dual Hi-Performance Pd
Belt Material
Compounded Rubber
Tooth Location
Two Sides
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-4 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Dual Hi-Performance PD, Industry Number D3150-14M-40, Number of Teeth 225, Pitch 14 mm, Pitch Length 3,150 mm, Tooth Location Two Sides, Top Width 40 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -4 Degrees F, Outside Length 3,150 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.