Zoro Homepage

Gearbelt, Dual Hi-Perf Pd, 300 Teeth, 50mm

  • Mfr # D2400 8M 50

  • Zoro # G2367513


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Dual Hi-Performance Pd
Pitch Length - Timing Belts
2,400 mm
Number of Teeth - Timing Belts
300
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2400 8M 50
Zoro #
G2367513
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
2,400 mm
Width - Timing Belts
50 mm
Width
50mm
Pitch Length
2,400 mm
Top Width
50 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Dual Hi-Performance Pd
Number of Teeth - Timing Belts
300
Pitch - Timing Belts
8 mm
Industry Number - Timing Belts
D2400 8M 50
Teeth Location - Timing Belts
Double Sided
Material
Compounded Rubber
Industry Number
D2400-8M-50
Number of Teeth
300
Pitch
8 mm
Item
Industrial Timing Belt
Gearbelt Type
Dual Hi-Performance Pd
Tooth Location
Two Sides
Belt Series
Dual Hi-Performance Pd
Belt Material
Compounded Rubber
Minimum Operating Temperature
-4 Degrees F
Tooth Shape
Curvilinear
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Dual Hi-Performance PD, Industry Number D2400-8M-50, Number of Teeth 300, Pitch 8 mm, Pitch Length 2,400 mm, Tooth Location Two Sides, Top Width 50 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -4 Degrees F, Outside Length 2,400 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.