Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt, Dual Hi-Perf Pd, 325 Teeth, 30mm

  • Mfr # D2600 8M 30

  • Zoro # G3311594


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Dual Hi-Performance Pd
Pitch Length - Timing Belts
2,600 mm
Number of Teeth - Timing Belts
325
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2600 8M 30
Zoro #
G3311594
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
2,600 mm
Width - Timing Belts
30 mm
Width
30mm
Pitch Length
2,600 mm
Top Width
30 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Dual Hi-Performance Pd
Number of Teeth - Timing Belts
325
Pitch - Timing Belts
8 mm
Industry Number - Timing Belts
D2600 8M 30
Teeth Location - Timing Belts
Double Sided
Gearbelt Type
Dual Hi-Performance Pd
Industry Number
D2600-8M-30
Item
Industrial Timing Belt
Material
Compounded Rubber
Pitch
8 mm
Number of Teeth
325
Belt Material
Compounded Rubber
Tooth Location
Two Sides
Belt Series
Dual Hi-Performance Pd
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Curvilinear

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Dual Hi-Performance PD, Industry Number D2600-8M-30, Number of Teeth 325, Pitch 8 mm, Pitch Length 2,600 mm, Tooth Location Two Sides, Top Width 30 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -4 Degrees F, Outside Length 2,600 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.