Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt, Dual Hi-Perf Pd, 90 Teeth, 20mm

  • Mfr # D720 8M 20

  • Zoro # G0711137


product price: $82.39
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Dual Hi-Performance Pd
Pitch Length - Timing Belts
720 mm
Number of Teeth - Timing Belts
90
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D720 8M 20
Zoro #
G0711137
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
720 mm
Width - Timing Belts
20 mm
Width
20mm
Pitch Length
720 mm
Top Width
20 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Dual Hi-Performance Pd
Number of Teeth - Timing Belts
90
Pitch - Timing Belts
8 mm
Industry Number - Timing Belts
D720 8M 20
Teeth Location - Timing Belts
Double Sided
Number of Teeth
90
Material
Compounded Rubber
Pitch
8 mm
Gearbelt Type
Dual Hi-Performance Pd
Item
Industrial Timing Belt
Industry Number
D720-8M-20
Belt Material
Compounded Rubber
Belt Series
Dual Hi-Performance Pd
Tooth Location
Two Sides
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series Dual Hi-Performance Pd, Industry Number D720-8M-20, Number of Teeth 90, Pitch 8 mm, Pitch Length 720 mm, Tooth Location Two Sides, Top Width 20 mm, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -4 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.