Gearbelt, Falcon HTC, 100 Teeth, 12mm
Mfr # 8GTR-800-12
Zoro # G1489406
product price: $45.59
/eaKey Features
Gearbelt Series - Timing Belts
Falcon Pd(R)
Pitch - Timing Belts
8 mm
Number of Teeth
100
Industry Number - Timing Belts
8GTR-800-12
Teeth Location - Timing Belts
Single Sided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8GTR-800-12
Zoro #
G1489406
UPC #
-
Country of Origin
United States
Dimensions
Width
12mm
Pitch Length
800 mm
Width - Timing Belts
12 mm
Pitch Length - Timing Belts
800 mm
Top Width
12 mm
Belt Trade Size
GT
Details
Gearbelt Series - Timing Belts
Falcon Pd(R)
Pitch - Timing Belts
8 mm
Number of Teeth
100
Industry Number - Timing Belts
8GTR-800-12
Teeth Location - Timing Belts
Single Sided
Material
Compounded Rubber
Industry Number
800-8MGT-12
Pitch
8 mm
Item
Industrial Timing Belt
Number of Teeth - Timing Belts
100
Item - Timing Belts
Industrial Timing Belt
Tooth Location
One Side
Belt Material
Compounded Rubber
Belt Series
Falcon Pd
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
266 Degrees F
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Aramid
Description
Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Falcon PD, Industry Number 800-8MGT-12, Number of Teeth 100, Pitch 8 mm, Pitch Length 800 mm, Tooth Location One Side, Top Width 12 mm, Belt Coating Not Applicable, Belt Trade Size GT, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 800 mm, Reinforcing Cord Material Aramid, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.