Zoro Homepage

Gearbelt, Falcon HTC, 100 Teeth, 21mm

  • Mfr # 8GTR-800-21

  • Zoro # G0589014


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
Falcon Pd(R)
Pitch - Timing Belts
8 mm
Item - Timing Belts
Industrial Timing Belt
Pitch Length - Timing Belts
800 mm
Number of Teeth
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8GTR-800-21
Zoro #
G0589014
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
800 mm
Width
21mm
Pitch Length
800 mm
Width - Timing Belts
21 mm
Top Width
21 mm
Belt Trade Size
GT

Details

Gearbelt Series - Timing Belts
Falcon Pd(R)
Item
Industrial Timing Belt
Pitch - Timing Belts
8 mm
Item - Timing Belts
Industrial Timing Belt
Number of Teeth
100
Industry Number - Timing Belts
8GTR-800-21
Number of Teeth - Timing Belts
100
Teeth Location - Timing Belts
Single Sided
Industry Number
800-8MGT-21
Material
Compounded Rubber
Pitch
8 mm
Belt Material
Compounded Rubber
Tooth Location
One Side
Belt Series
Falcon Pd
Maximum Operating Temperature
266 Degrees F
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Aramid

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Falcon PD, Industry Number 800-8MGT-21, Number of Teeth 100, Pitch 8 mm, Pitch Length 800 mm, Tooth Location One Side, Top Width 21 mm, Belt Coating Not Applicable, Belt Trade Size GT, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 800 mm, Reinforcing Cord Material Aramid, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.