Gearbelt, Falcon HTC, 100 Teeth, 36mm
Mfr # 8GTR-800-36
Zoro # G0468842
product price: $125.06
/ea
Free Shipping & Returns
Key Features
Gearbelt Series - Timing Belts
Falcon Pd(R)
Number of Teeth
100
Width - Timing Belts
36 mm
Pitch - Timing Belts
8 mm
Material
Compounded Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8GTR-800-36
Zoro #
G0468842
UPC #
-
Country of Origin
United States
Dimensions
Width - Timing Belts
36 mm
Pitch Length
800 mm
Pitch Length - Timing Belts
800 mm
Width
36mm
Top Width
36 mm
Belt Trade Size
GT
Details
Gearbelt Series - Timing Belts
Falcon Pd(R)
Number of Teeth
100
Item
Industrial Timing Belt
Pitch - Timing Belts
8 mm
Material
Compounded Rubber
Item - Timing Belts
Industrial Timing Belt
Number of Teeth - Timing Belts
100
Pitch
8 mm
Industry Number
800-8MGT-36
Industry Number - Timing Belts
8GTR-800-36
Teeth Location - Timing Belts
Single Sided
Belt Material
Compounded Rubber
Tooth Location
One Side
Belt Series
Falcon Pd
Reinforcing Cord Material
Aramid
Maximum Operating Temperature
266 Degrees F
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Description
Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Falcon PD, Industry Number 800-8MGT-36, Number of Teeth 100, Pitch 8 mm, Pitch Length 800 mm, Tooth Location One Side, Top Width 36 mm, Belt Coating Not Applicable, Belt Trade Size GT, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 800 mm, Reinforcing Cord Material Aramid, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.