Zoro Homepage

Gearbelt, Falcon HTC, 112 Teeth, 12mm

  • Mfr # 8GTR-896-12

  • Zoro # G0715443


product price: $44.19
/ea

Key Features

Gearbelt Series - Timing Belts
Falcon Pd(R)
Teeth Location - Timing Belts
Single Sided
Pitch Length
896 mm
Industry Number
896-8MGT-12
Width - Timing Belts
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8GTR-896-12
Zoro #
G0715443
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
896 mm
Width - Timing Belts
12 mm
Pitch Length - Timing Belts
896 mm
Width
12mm
Top Width
12 mm
Belt Trade Size
GT

Details

Gearbelt Series - Timing Belts
Falcon Pd(R)
Teeth Location - Timing Belts
Single Sided
Item
Industrial Timing Belt
Industry Number
896-8MGT-12
Number of Teeth - Timing Belts
112
Industry Number - Timing Belts
8GTR-896-12
Pitch
8 mm
Number of Teeth
112
Material
Compounded Rubber
Item - Timing Belts
Industrial Timing Belt
Pitch - Timing Belts
8 mm
Tooth Location
One Side
Belt Material
Compounded Rubber
Belt Series
Falcon Pd
Maximum Operating Temperature
266 Degrees F
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Aramid
Tooth Shape
Modified Curvilinear

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Falcon PD, Industry Number 896-8MGT-12, Number of Teeth 112, Pitch 8 mm, Pitch Length 896 mm, Tooth Location One Side, Top Width 12 mm, Belt Coating Not Applicable, Belt Trade Size GT, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 896 mm, Reinforcing Cord Material Aramid, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.