Gearbelt, Falcon HTC, 112 Teeth, 21mm
Mfr # 8GTR-896-21
Zoro # G3180816
product price: $85.99
/ea
Free Shipping & Returns
Key Features
Gearbelt Series - Timing Belts
Falcon Pd(R)
Pitch Length - Timing Belts
896 mm
Width - Timing Belts
21 mm
Number of Teeth
112
Teeth Location - Timing Belts
Single Sided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8GTR-896-21
Zoro #
G3180816
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length - Timing Belts
896 mm
Width - Timing Belts
21 mm
Pitch Length
896 mm
Width
21mm
Top Width
21 mm
Belt Trade Size
GT
Details
Gearbelt Series - Timing Belts
Falcon Pd(R)
Number of Teeth
112
Teeth Location - Timing Belts
Single Sided
Pitch - Timing Belts
8 mm
Industry Number
896-8MGT-21
Pitch
8 mm
Material
Compounded Rubber
Industry Number - Timing Belts
8GTR-896-21
Item
Industrial Timing Belt
Number of Teeth - Timing Belts
112
Item - Timing Belts
Industrial Timing Belt
Belt Series
Falcon Pd
Belt Material
Compounded Rubber
Tooth Location
One Side
Reinforcing Cord Material
Aramid
Maximum Operating Temperature
266 Degrees F
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Description
Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Falcon PD, Industry Number 896-8MGT-21, Number of Teeth 112, Pitch 8 mm, Pitch Length 896 mm, Tooth Location One Side, Top Width 21 mm, Belt Coating Not Applicable, Belt Trade Size GT, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 896 mm, Reinforcing Cord Material Aramid, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.